Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 55mm Bore, One Direction
Mfr # NJ2311 EMA C3
Zoro # G2077945
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 120mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2311 EMA C3
- Zoro # G2077945
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 43mm |
Outer Ring Inside Dia. (In.) | 2.1654 |
Outer Ring Inside Dia. (mm) | 55 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 55000 |
Dynamic Load Capacity (Lb.) | 47000 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,55mm Bore, One Direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- NTN NTN 45290, Tapered Roller Bearing Cone 225 In Id X 12188 In W (45290)
- PORTER-CABLE Air Compressor Pressure Switch, 155 psi (PXCM034-0184)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed, L-7312-U (L7312U)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2215E (NU-2215E)
- SKF Cylindrical Roller Bearings (NU315 C3)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2306E (NU-2306E)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- Urb Cylindrical Roller Bearings