Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 55mm Bore, 120mm OD, 43mm W
Mfr # NU2311C3
Zoro # G2077979
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 120mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU2311C3
- Zoro # G2077979
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 43mm |
Outer Ring Inside Dia. (In.) | 2.1654 |
Outer Ring Inside Dia. (mm) | 55 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 46000 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 44000 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Description
Cylindrical,55mm Bore, 120mm OD, 43mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- BRENNAN INDUSTRIES 08HB-06MORB Straight, 2PK (4604-08-06-O)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- THOMSON Seals, Inch (S750)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU2228 E M1 C3)
- KOYO Cylindrical Roller Bearings (NU2212 C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- Urb Roller Bearings