Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 55mm Bore, 100mmOD, BronzeCage
Mfr # NJ2211 EMA C3
Zoro # G2077936
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 55mm
- Outside Dia. 100mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2211 EMA C3
- Zoro # G2077936
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 25mm |
Outer Ring Inside Dia. (mm) | 55 |
Outer Ring Inside Dia. (In.) | 2.1654 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 32000 |
Dynamic Load Capacity (Lb.) | 26500 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,55mm Bore,100mmOD,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed, L-7312-U (L7312U)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearings (NU216ECM)
- Urb Cylindrical Roller Bearings