Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 50mm Bore, 90mmOD, BronzeCage
Mfr # NU2210 EMA C3
Zoro # G2078006
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU2210 EMA C3
- Zoro # G2078006
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Outer Ring Inside Dia. (mm) | 50 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 19250 |
Dynamic Load Capacity (Lb.) | 19500 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,50mm Bore,90mmOD, BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- D&D Timing Belt, 5M, 9 x 225mm PL, T45 (225-5M-09)
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- BOWER Cylindrical Roller Bearing - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MA1310EL)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Urb Roller Bearings