Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 50mm Bore, 80mm OD, 16mm W
Mfr # NU1010 MA C3
Zoro # G2078049
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 80mm
- Width 16mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU1010 MA C3
- Zoro # G2078049
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 80mm |
Width | 16mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 8115 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 7216 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,50mm Bore, 80mm OD, 16mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 7.625 Od 10.125 W 4.875 (AWRA232H)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307EM.C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- Urb Cylindrical Roller Bearings