Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 50mm Bore, 110mm OD, 40mm W
Mfr # NJ 2310 EMA/C3
Zoro # G2078067
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 110mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ 2310 EMA/C3
- Zoro # G2078067
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 40mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 39000 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 39000 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Cylindrical,50mm Bore, 110mm OD, 40mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- DIXON Straight Crimped or Hose Clamp, 1 in Hose I.D, 1 in Thread (1041616C)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- Urb Roller Bearings