Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 45mm Bore, 2Pc Inner Ring
Mfr # NUP 209 E/C3
Zoro # G2078119
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP 209 E/C3
- Zoro # G2078119
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Outer Ring Inside Dia. (mm) | 45 |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 14522 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 13870 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,45mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8M)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TIMKEN TIM-3525, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3525 (3525)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1005 (NU-1005)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- Urb Cylindrical Roller Bearings