Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 45mm Bore, 100mm OD, 36mm W
Mfr # NUP2309 M C3
Zoro # G2078128
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP2309 M C3
- Zoro # G2078128
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 36mm |
Outer Ring Inside Dia. (mm) | 45 |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 31922 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 29225 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Cylindrical,45mm Bore, 100mm OD, 36mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- GATES 1854 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B70)
- FESTO Push-In L-Fitting NPQM-L-G38-Q10-P10 (NPQM-L-G38-Q10-P10)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- Urb Roller Bearings