Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 40mm Bore, 90mm OD, 23mm W
Mfr # NU 308 E/C3
Zoro # G2078189
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 90mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU 308 E/C3
- Zoro # G2078189
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 90mm |
Width | 23mm |
Outer Ring Inside Dia. (In.) | 1.5748 |
Outer Ring Inside Dia. (mm) | 40 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 17420 |
Dynamic Load Capacity (Lb.) | 17960 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,40mm Bore, 90mm OD, 23mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5215 WB (A 5215 WB)
- Urb Roller Bearings