Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 40mm Bore, 80mm OD, BronzeCage
Mfr # NJ2208 EMA C3
Zoro # G2078155
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2208 EMA C3
- Zoro # G2078155
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 23mm |
Outer Ring Inside Dia. (In.) | 1.5748 |
Outer Ring Inside Dia. (mm) | 40 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 16815 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 15804 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Description
Cylindrical,40mm Bore,80mm OD,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LM)
- PRIMEFIT 1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14100C)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Bearings (NU2210)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- BCA Cylindrical Roller Bearing (N207 C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- Urb Cylindrical Roller Bearings