Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 40mm Bore, 80mm OD, 23mm W
Mfr # NU2208 EMA C3
Zoro # G2078198
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU2208 EMA C3
- Zoro # G2078198
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 23mm |
Outer Ring Inside Dia. (mm) | 40 |
Outer Ring Inside Dia. (In.) | 1.5748 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 16815 |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 15804 |
Lubrication | Light Oil Preservative |
Item | Cylindrical,40mm Bore, 80mm OD, 23mm W |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Brand & Part Number for Bearing Industry Number | URB NU2208 EMA C3 |
Description
Cylindrical,40mm Bore, 80mm OD, 23mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH38-50CB3)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearings (NU2210)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Urb Roller Bearings