Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 35mmBore, 80mmOD, BronzeCage
Mfr # NJ2307 EMA C3
Zoro # G2078231
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2307 EMA C3
- Zoro # G2078231
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Outer Ring Inside Dia. (mm) | 35 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 20210 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 19221 |
Tolerance | Abec1 |
Description
Cylindrical,35mmBore, 80mmOD, BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSE C3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-204 (1244198 1/2 SC FLG 2BT)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- SKF Cylindrical Roller Bearings (NU203)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- Urb Cylindrical Roller Bearings