Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 35mm Bore, 100mm OD, 25mm W
Mfr # NJ407 MA C3
Zoro # G2078286
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 100mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ407 MA C3
- Zoro # G2078286
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 100mm |
Width | 25mm |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Outer Ring Inside Dia. (mm) | 35 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 16000 |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 16500 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,35mm Bore, 100mm OD, 25mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- AVENTICS VALVE (L12BA452O000030)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NACHI NJ300 Series Cylindrical Roller Bearing (NJ307 MY)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NU2207)
- Urb Cylindrical Roller Bearings