Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 30mmBore, 27mmW, 2Pc InnerRing
Mfr # NUP2306 E C3
Zoro # G2078301
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 27mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP2306 E C3
- Zoro # G2078301
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 27mm |
Outer Ring Inside Dia. (In.) | 1.1811 |
Outer Ring Inside Dia. (mm) | 30 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 16635 |
Dynamic Load Capacity (Lb.) | 16163 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Cylindrical,30mmBore,27mmW,2Pc InnerRing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 1132mm LP (XPA1132)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- NSK NSK HR32009XJ, Tapered Roller Metric Type (HR32009XJ)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07S)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M (NU-1007 M)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- NTN Cylindrical Roller Brg (NU2211)
- Urb Cylindrical Roller Bearings