Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 30mm Bore, 72mm OD, BronzeCage
Mfr # NJ2306 EMA C3
Zoro # G2078310
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 27mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2306 EMA C3
- Zoro # G2078310
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 27mm |
Outer Ring Inside Dia. (In.) | 1.1811 |
Outer Ring Inside Dia. (mm) | 30 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 16635 |
Dynamic Load Capacity (Lb.) | 16096 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Description
Cylindrical,30mm Bore,72mm OD,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 7.5"O.D. (1VP75-1-3/8)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearings (NU2207)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- Urb Cylindrical Roller Bearings