Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 30mm Bore, 2Pc Inner Ring
Mfr # NUP306 EC3
Zoro # G2078356
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP306 EC3
- Zoro # G2078356
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 19mm |
Outer Ring Inside Dia. (In.) | 1.1811 |
Outer Ring Inside Dia. (mm) | 30 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 10566 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 11352 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Cylindrical,30mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- MILLENNIUM FILTER ZX-36845469 direct interchange for INGERSOLL RAND-36845469 (ZX-36845469)
- CAMOZZI Mechanically Operated Valve, 3/2 Way Nc, 1/8 NPTF, Lever / Roller Actuator, Spring Return, NPTF Ports (338-955TF)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- BOWER Cylindrical Roller Bearing - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (MU1207UGV)
- BCA Cylindrical Roller Bearing (N207 C3)
- Urb Cylindrical Roller Bearings