Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 180mm Bore, 320mm OD, 52mm W
Mfr # NU236 MA C3
Zoro # G2078575
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180mm
- Outside Dia. 320mm
- Width 52mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU236 MA C3
- Zoro # G2078575
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 320mm |
Width | 52mm |
Outer Ring Inside Dia. (mm) | 180 |
Outer Ring Inside Dia. (In.) | 7.0865999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 161188 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 116001 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Description
Cylindrical,180mm Bore, 320mm OD, 52mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 3/8"MPT (38MPB)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP 90 (6501-20-20)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (06007)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- Urb Cylindrical Roller Bearings