Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 17mm Bore, One Direction
Mfr # NJ303 C3
Zoro # G2079220
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 48mm
- Width 14mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ303 C3
- Zoro # G2079220
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 48mm |
Width | 14mm |
Outer Ring Inside Dia. (mm) | 17 |
Outer Ring Inside Dia. (In.) | 0.66930000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 3000 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 3250 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical, 17mm Bore, One Direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Round Cylinder DSNU-32-100-P-A (DSNU-32-100-P-A)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearings (NU310)
- NACHI NJ300 Series Cylindrical Roller Bearing (NJ307 MY)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- SKF Cylindrical Roller Bearings (NU2210)
- Urb Cylindrical Roller Bearings