Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 17mm Bore, 40mm OD, 16mm W
Mfr # NJ2203C3
Zoro # G2078609
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 40mm
- Width 16mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2203C3
- Zoro # G2078609
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 40mm |
Width | 16mm |
Outer Ring Inside Dia. (In.) | 0.66930000000000001 |
Outer Ring Inside Dia. (mm) | 17 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 3900 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 4200 |
Description
Cylindrical,17mm Bore, 40mm OD, 16mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- Urb Cylindrical Roller Bearings