Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 140mm Bore, 68mm W
Mfr # NJ2228 M C3
Zoro # G2079275
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 68mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2228 M C3
- Zoro # G2079275
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 68mm |
Outer Ring Inside Dia. (In.) | 5.5118 |
Outer Ring Inside Dia. (mm) | 140 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 159164 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 107683 |
Tolerance | Abec1 |
Description
Cylindrical, 140mm Bore, 68mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- ENERPAC Handle Grip (CL343550)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- BOWER Cylindrical Roller Bearing - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (MU1207UGV)
- SKF Cylindrical Roller Bearings (NU315 C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ2207E (NJ-2207E)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- Urb Roller Bearings