Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 140mm Bore, 250mm OD, 68mm W
Mfr # NU2228 EM C3
Zoro # G2078776
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 68mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU2228 EM C3
- Zoro # G2078776
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 68mm |
Outer Ring Inside Dia. (mm) | 140 |
Outer Ring Inside Dia. (In.) | 5.5118 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 159164 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 107683 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Cylindrical,140mm Bore, 250mm OD, 68mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Mod Motor, 24V (146350P1S)
- FREEMAN Z1438ABP 1/4" x 3/8" Automotive Barbed Plug (Z1438ABP)
- DEUBLIN Union 5/8-18 Unf RH .655 Plt (1116-090-064)
- GATES Tri-Power Belts, BX46 (BX46)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NU326)
- Urb Cylindrical Roller Bearings