Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 130mm, Tapered Bore, 180mm OD
Mfr # NNU4926KMSP51W33
Zoro # G2078828
product price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130mm
- Outside Dia. 180mm
- Width 50mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NNU4926KMSP51W33
- Zoro # G2078828
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 180mm |
Width | 50mm |
Outer Ring Inside Dia. (In.) | 5.1181000000000001 |
Outer Ring Inside Dia. (mm) | 130 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 83404 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 43388 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Tolerance | Abec5 |
Description
Cylindrical,130mm,Tapered Bore,180mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/2 Inch MIP Adapter (4400781)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3R15)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ313EM C3)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearings (NU216ECM)
- SKF Cylindrical Roller Bearings (RNU305)
- Urb Cylindrical Roller Bearings