Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 130mm Bore, 280mm OD
Mfr # NJ326 E C3
Zoro # G2078855
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130mm
- Outside Dia. 280mm
- Width 58mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ326 E C3
- Zoro # G2078855
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 280mm |
Width | 58mm |
Outer Ring Inside Dia. (mm) | 130 |
Outer Ring Inside Dia. (In.) | 5.1181000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 136459 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 116900 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Description
Cylindrical,130mm Bore, 280mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- APACHE 1-1/4" Steel Hose Mender (43040502)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 5 Ribs - 5/3V950 (5R3V950)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- NACHI Snap Ring, WRE110 (WRE110)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearings (NJ220)
- Urb Roller Bearings