Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 130mm Bore, 230mm OD, 64mm W
Mfr # NJ2226 EMA C3
Zoro # G2078861
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130mm
- Outside Dia. 230mm
- Width 64mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NJ2226 EMA C3
- Zoro # G2078861
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 230mm |
Width | 64mm |
Outer Ring Inside Dia. (mm) | 130 |
Outer Ring Inside Dia. (In.) | 5.1181000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 130200 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 97400 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Cylindrical,130mm Bore, 230mm OD, 64mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- TOMPKINS Hydraulic Fitting-SteelLIGHT DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN LIGHT)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- Urb Cylindrical Roller Bearings