Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 130mm Bore, 230mm OD, 40mm W
Mfr # NUP226 MA C3
Zoro # G2078870
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130mm
- Outside Dia. 230mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NUP226 MA C3
- Zoro # G2078870
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130mm |
Outside Dia. | 230mm |
Width | 40mm |
Outer Ring Inside Dia. (In.) | 5.1181000000000001 |
Outer Ring Inside Dia. (mm) | 130 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 76210 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 60248 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,130mm Bore, 230mm OD, 40mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6200 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6200 2ZR C3 (6200 2ZR C3)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- DAYTON Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (4M224)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (NU2207)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ313EM C3)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- Urb Roller Bearings