Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 120mm Bore, 260mm OD, 86mm W
Mfr # NU2324 M C3
Zoro # G2078931
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 260mm
- Width 86mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU2324 M C3
- Zoro # G2078931
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 260mm |
Width | 86mm |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Outer Ring Inside Dia. (mm) | 120 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 203901 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 157815 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Description
Cylindrical,120mm Bore, 260mm OD, 86mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (PM1VAA)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- ARO Valve, Flow Control (104104-F03-G)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearings (N306ECP)
- BOWER Cylindrical Roller Bearing - 46.449 Mm Id X 79.375 Mm Od X 19 Mm W, Open (R1506EL)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NJ 309)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- Urb Roller Bearings