Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 120mm Bore, 215mm OD, 400mmW
Mfr # NU224 C3
Zoro # G2078977
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 215mm
- Width 400mm
- Roller Material 52100 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU224 C3
- Zoro # G2078977
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 215mm |
Width | 400mm |
Outer Ring Inside Dia. (mm) | 120 |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 71039 |
Dynamic Load Capacity (Lb.) | 58000 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Description
Cylindrical,120mm Bore, 215mm OD, 400mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel Tapered Male Thread Plug (ARP 066251)
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws (80BS20H X 2)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (115757-P)
- PREVOST Prevost PVS-USI061201 0.25 in. FNPT Truflate Safety Air Coupler (PVS-USI061201)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- FAG BEARINGS Yoke Type, Cylindrical Rollers (NUTR50110)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- NACHI NU200 Series Cylindrical Roller Bearing (NU217 S286 J4C/149)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NU310)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- Urb Roller Bearings