Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 110mm Bore, 240mm OD, 80mm W
Mfr # NU 2322 MA/C3
Zoro # G2079010
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 240mm
- Width 80mm
- Roller Material 52100 Steel
- Cage Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # NU 2322 MA/C3
- Zoro # G2079010
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 240mm |
Width | 80mm |
Outer Ring Inside Dia. (mm) | 110 |
Outer Ring Inside Dia. (In.) | 4.3307 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 195134 |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 149947 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Cylindrical,110mm Bore, 240mm OD, 80mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- D&D 132" Outside Length, 2/3" Top Width, 1 Ribs (B129)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- Urb Roller Bearings