Shop All Radial Ball Bearings
Urb
Ball Bearing, 200mm OD, 2 Metal Shields
Mfr # 6222 ZZ C3
Zoro # G2079850
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 110mm
- Cage Material 52100 Steel
- Outside Dia. 200mm
- Width 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6222 ZZ C3
- Zoro # G2079850
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 38mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 6222 ZZ |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 3000 |
Temp. Range | -20 Degrees F to +248 Degrees F |
Description
Ball Bearing,200mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RSNR JEM)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- TRU-FLATE Tank Conversion Kit (41-907)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- BAILEY Double Sealed Bearing 5/8 Id, 1-3/8 Od, 7/16 Inner, 7/16 Outer Width (150499)
- SKF SKF 6208/C3, Single Row Ball Bearings (6208/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- Urb Radial Ball Bearings