Shop All Radial Ball Bearings
Urb
Ball Bearing, 110mm Bore, 2 Metal Shields
Mfr # 6022 ZZC3
Zoro # G2079869
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Cage Material 52100 Steel
- Bore Dia. 110mm
- Outside Dia. 170mm
- Width 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 6022 ZZC3
- Zoro # G2079869
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 170mm |
Width | 28mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 6022 ZZ |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 3600 |
Description
Ball Bearing,110mm Bore, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK3 (GSI-1618-08)
- CLIMAX METAL PRODUCTS 2ISCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-112KW)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- URB Self Aligning Ball, 30mm Bore (2206 KC3)
- NSK NSK-6202VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202VVC3 (6202VVC3)
- NSK NSK-6214Z, 6200 Series Single Row Deep Groove Ball Bearing, 6214Z (6214Z)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6210ZZE C3)
- FAG BEARINGS FAG-6005 2ZR, Deep Groove BBear, Single Row 90Mm, 6005 2ZR (6005 2ZR)
- Urb Ball Bearings