Shop All Time Cards and Racks
Upunch
UB2000 Electronic Calculating Time Clock Bundle, LCD Display, Gray
Mfr # UB2000
Zoro # G903445912
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; Red
- Mounting Type Table; Wall
- Display Type LCD
- Height 11.5"
- No. of Employees 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upunch
- MFR # UB2000
- Zoro # G903445912
- UPC # 852672748069
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 11.5" |
Width | 10.5" |
Depth | 7" |
Details
Item | Time Clocks |
Color | Black; Red |
Mounting Type | Table; Wall |
Display Type | LCD |
No. of Employees | 50 |
Includes | (1) HN4000 Calculating Time Clock; (350) Time Cards; (2) 10-Slot Time Card Racks; (4) Keys; (6) 2-Color Ribbons |
Print Type | Adjustable |
Weight | 5.466 lbs |
Time Clock Type | Electronic |
Software Compatibility | Free Optional uPunch Cloud Software |
Operating Method | Calculating |
Description
Manage employee time and attendance with this time clock bundle. Includes an assortment of items to maintain an efficient timekeeping system, including a time clock that mounts easily to a wall or table and automatically calculate employee hours. With an automatic card feed, the clock provides precise punching. Dual-colored ribbons make permanent impressions on the time cards, making it easy to total hours. 350 time cards and two ten-slot time racks come in the bundle, so you can start tracking time for the employees after setting up the unit. A free optional software package is available to help simplify payroll and data organization.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Blue (44003)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84204)
- UPUNCH HN1500 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (HN1500)
- UPUNCH HNRL10 Calculating Time Clock Ribbon, Black/Red (HNRL10)
- UPUNCH Time Clock Cards for uPunch HN4000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCL2050)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- UPUNCH Time Clock Cards for uPunch HN3000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCG1050)
- TOPS BUSINESS FORMS TOPS, Time Card For Lathem, Bi-Weekly, Two-Sided, 3 1/2 X 9, 500PK (1275)
- Upunch Time Cards and Racks