Shop All Time Cards and Racks
Upunch
Time Clock Cards for uPunch HN3000, Two Sides, 7.37 x 3.37, PK50, 50PK
Mfr # HNTCG1050
Zoro # G406439777
product price: $18.89
/pk 50, $0.38/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pocket Size 7.37 x 3.37
- Print Type Two Sides
- Clock/Recorder Compatibility uPunchâ„¢ HN3000
- Time Period Monthly
- Column Headers In; Out; In; Out; In; Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upunch
- MFR # HNTCG1050
- Zoro # G406439777
- UPC # 636790798270
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 7.37 x 3.37 |
Details
Item | Time Clock Cards |
Print Type | Two Sides |
Clock/Recorder Compatibility | uPunchâ„¢ HN3000 |
Time Period | Monthly |
Column Headers | In; Out; In; Out; In; Out |
Card Quantity | 50 |
Description
Easily and accurately keep track of your employees' time and attendance with these time cards. Capture every punch across six columns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UPUNCH Time Card Rack, 24 Pockets, Gray (HNTCR24)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- UPUNCH Time Clock Cards for uPunch HN4000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCL2050)
- UPUNCH HNRL10 Calculating Time Clock Ribbon, Black/Red (HNRL10)
- UPUNCH HN1500 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (HN1500)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- Upunch Time Cards and Racks