Shop All Time Cards and Racks
Upunch
HN1500 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green
Mfr # HN1500
Zoro # G103474668
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Table; Wall
- Color Beige/Green
- Display Type LCD
- No. of Employees 100
- Height 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upunch
- MFR # HN1500
- Zoro # G103474668
- UPC # 650003988517
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 11.25" |
Width | 11.5" |
Depth | 12" |
Details
Item | Time Clocks |
Mounting Type | Table; Wall |
Color | Beige/Green |
Display Type | LCD |
No. of Employees | 100 |
Includes | (100) Time Cards; (2) Keys; (1) Ribbon |
Weight | 7.287 lbs |
Time Clock Type | Electronic |
Operating Method | Non-Calculating |
Description
While most punch card time clocks do only one thing—track in and out punches—uPunch HN1500 time clock does more by eliminating double punching with an automatic card feed and computerized alignment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- BARCHARTS Chemistry Quickstudy Easel (9781423218593)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80221)
- UPUNCH HNRL10 Calculating Time Clock Ribbon, Black/Red (HNRL10)
- UPUNCH Time Card Rack, 24 Pockets, Gray (HNTCR24)
- UPUNCH Time Clock Cards for uPunch HN3000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCG1050)
- UPUNCH Time Clock Cards for uPunch HN4000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCL2050)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- Upunch Time Cards and Racks