Shop All Signal Conditioner
Upun
Splitter, 99 mm D, 114 mm H, 17.5 mm W
Mfr # ASI451145
Zoro # G611327494
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 4 to 20 mA/0 to 20 mA
- Input Voltage 20 to 30 V DC
- Output Current 4 to 20 mA/0 to 20 mA
- Power Required 24 V DC
- Width 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upun
- MFR # ASI451145
- Zoro # G611327494
- UPC # 810009762430
- Country of Origin China
- Category Signal Conditioner
Dimensions
Width | 17.5 mm |
Height | 114 mm |
Depth | 99 mm |
Details
Item | Splitter |
Input Current | 4 to 20 mA/0 to 20 mA |
Input Voltage | 20 to 30 V DC |
Output Current | 4 to 20 mA/0 to 20 mA |
Power Required | 24 V DC |
Special Features | Three-Way Isolation |
Mounting Style | DIN Rail |
Description
Splitter, Input Voltage 20 to 30 V DC, Input Current 4 to 20 mA/0 to 20 mA, Output Current 4 to 20 mA/0 to 20 mA, Power Required 24 V DC, Special Features Three-Way Isolation, Mounting Style DIN Rail, Width 17.5 mm, Depth 99 mm, Height 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35232)
- AMPROBE Battery Tester, 9V, AA, AAA, C and D Cell (BAT-200)
- MESCON Isolator 4-20Ma 115V-Ac Signal Conditioner (60/3E)
- RED LION CONTROLS Signal Conditioner, Input 0 to 100V DC (IAMA3535)
- PHOENIX CONTACT Output Loop-Powered Signal Conditioner (MINI MCR-2-UI-I-OLP)
- PROSENSE ISOLATED CONVERTER SIGNAL CONDITIONER (SC6-2200)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- WEIDMULLER SIGNAL OTHER CONVERTER (844702)
- ASCON 4-20Ma Pt 100 Signal Conditioner (ZTT-40/GD)
- Upun Signal Conditioner