Shop All Video Splitters, Connectors, and Adapters
Upun
Splitter, 114 mm D, 99 mm H, 35 mm W
Mfr # ASI451141
Zoro # G411222739
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 mm
- Height 99 mm
- Output Current 4 to 20 mA
- Depth 114 mm
- Input Voltage 0 to 10 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upun
- MFR # ASI451141
- Zoro # G411222739
- UPC # 810009762904
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Dimensions
Width | 35 mm |
Height | 99 mm |
Depth | 114 mm |
Details
Item | Splitter |
Output Current | 4 to 20 mA |
Input Voltage | 0 to 10 V |
Input Current | 4 to 20 mA |
Special Features | Quick and Easy Installation |
Mounting Style | DIN Rail |
Power Required | 24 V DC |
Description
Splitter, Input Voltage 0 to 10 V, Input Current 4 to 20 mA, Output Current 4 to 20 mA, Power Required 24 V DC, Special Features Quick and Easy Installation, Mounting Style DIN Rail, Width 35 mm, Depth 114 mm, Height 99 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 - 2 Pack (ML18-12MP2)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- QUEST TECHNOLOGY INTERNATIONAL Composite Av + S-Video To HDMI Up-Scaler (HDI-6105)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Micro D (F) To HDMI A (M) Adapter (HDI-1509)
- QUEST TECHNOLOGY INTERNATIONAL Vga + Stereo To HDMI Up-Scaler (HDI-6150)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Extender Over Single Cat5E/6 Cable (HDI-5160)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- QUEST TECHNOLOGY INTERNATIONAL HDMI 4K Ultra Hd Automatic Switcher W/Remote - 5X1 Switcher (HDI-4251)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 4 Way (VSP-1420)
- Upun Video Splitters, Connectors, and Adapters