Shop All Terminal Block Accessories
Upun
Jumper, 10 Poles, 1" D, 3" L, 1" W
Mfr # ASIFBI106
Zoro # G511118864
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 10
- Terminal Width 5.5 mm
- Special Features Screw In, 10 Position with a 6 mm Spacing
- Thickness 1 in
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upun
- MFR # ASIFBI106
- Zoro # G511118864
- UPC # 810009762966
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Terminal Width | 5.5 mm |
Overall Depth | 1 in |
Overall Length | 3 in |
Overall Width | 1 in |
Details
Item | Jumper |
Number of Poles | 10 |
Special Features | Screw In, 10 Position with a 6 mm Spacing |
Thickness | 1 in |
Compatible with Product Type | DIN Rail Terminal Blocks |
Description
Jumper, Number of Poles 10, Overall Depth 1 in, Overall Length 3 in, Overall Width 1 in, Compatible with Product Type DIN Rail Terminal Blocks, Special Features Screw In, 10 Position with a 6 mm Spacing, Terminal Width 5.5 mm, Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- APPLETON ELECTRIC Conduit Body Cover, 2 in, Aluminum, Form 85 (K200-A)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Solid, PK50 (7269)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Upun Terminal Block Accessories