Shop All Signal Conditioner
Upun
Isolator, 114 mm D, 114 mm H, 114 mm W
Mfr # ASI451129
Zoro # G611118856
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 4 to 20 mA
- Input Voltage 20 to 30 V DC
- Output Current 4 to 20 mA
- Power Required 20 to 30 V DC
- Width 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upun
- MFR # ASI451129
- Zoro # G611118856
- UPC # 813101026288
- Country of Origin China
- Category Signal Conditioner
Dimensions
Width | 114 mm |
Height | 114 mm |
Depth | 114 mm |
Details
Item | Isolator |
Input Current | 4 to 20 mA |
Input Voltage | 20 to 30 V DC |
Output Current | 4 to 20 mA |
Power Required | 20 to 30 V DC |
Special Features | Easy Installation and Removal |
Mounting Style | DIN Rail |
Number of Channels | 2 |
Description
Isolator, Input Voltage 20 to 30 V DC, Input Current 4 to 20 mA, Output Current 4 to 20 mA, Power Required 20 to 30 V DC, Special Features Easy Installation and Removal, Mounting Style DIN Rail, Number of Channels 2, Width 114 mm, Depth 114 mm, Height 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 oz/sq in, 1/4 in MNPT, Steel, Black (18C797)
- FUNCTIONAL DEVICES-RIB Split Core, Multi-Range Current Trans (RIBXGTV10)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- RED LION CONTROLS Signal Conditioner, Input 0 to 100V DC (IAMA3535)
- WEIDMULLER SIGNAL CONDITIONER (WAS4-CVC-DC-0-20/0)
- ASCON 4-20Ma Pt 100 Signal Conditioner (ZTT-40/GD)
- GS GENERAL SIGNAL GS GENERAL SIGNAL W100 (W100)
- PHOENIX CONTACT Output Loop-Powered Signal Conditioner (MINI MCR-2-UI-I-OLP)
- RED LION Universal Signal Conditioner (IAMS0022)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- Upun Signal Conditioner