Shop All Lab Adapters & Joints
Upun
Adapter, 50.1 mm D, 91.1 mm H, 45 mm W
Mfr # ASI470999
Zoro # G011118852
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 50.1 mm
- Height 91.2 mm
- Width 45 mm
- Maximum Operating Temperature 60 Degrees C
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upun
- MFR # ASI470999
- Zoro # G011118852
- Country of Origin China
- Category Lab Adapters & Joints
Dimensions
Depth | 50.1 mm |
Height | 91.2 mm |
Width | 45 mm |
Details
Item | Module |
Maximum Operating Temperature | 60 Degrees C |
End 1 Connection Type | RJ45 |
End 1 Number of Pins | 8 |
Maximum Current | 1 A |
Minimum Operating Temperature | -25 Degrees C |
Maximum Voltage | 24 V DC |
End 1 Gender | Female |
Shielded | Yes |
Description
Module, Shielded Yes, Maximum Current 1 A, End 1 Number of Pins 8, End 1 Gender Female, Maximum Voltage 24 V DC, End 1 Connection Type RJ45, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -25 Degrees C, Width 45 mm, Depth 50.1 mm, Height 91.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- DIGI-SENSE Traceable Digital Thermohygrometer w/Dew (90080-03)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- DYNALON Clamp, PP, White, PK25 (670755)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- CHEMGLASS Ring, Silicone (CG-197-03)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- Upun Lab Adapters & Joints