Upshelf 10463BK Detachable Umbrella Pole Shelf; Black
Mfr # 10463BK
Zoro # G503997651
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upshelf
- MFR # 10463BK
- Zoro # G503997651
- UPC # 860004805144
- Country of Origin China
- Category Patio Umbrellas
Description
Black Detachable Umbrella Pole Shelf
The new, original concept UPSHELF is an easily detachable shelf that secures firmly to most sizes of popular umbrella and canopy tent poles (round or square). Whether in your backyard, at the beach, camping, tailgating, flea markets, cafes or patios, you choose the most effective position on the pole for your use, the UPSHELF installs in just seconds.
Then the UPSHELF provides you with a sturdy, secure platform to keep essentials without taking up precious table space. Use it for condiments; salt & pepper shakers, ketchup, mustard, sugar, etc. Load it up with beverages or snacks. Keep the table pretty with flowers on your UPSHELF, or set the mood with candles. At the beach, keep sunscreen, cell phones and food out of the sand, and when camping, out of the dirt.
The detachable UPSHELF removes easily from the pole in seconds, without tools, so you can stow it away when folding or moving your umbrella, or collapsing your tent.
Dishwasher safe for easy cleaning, and UV protected for long life, the durable and tough UPSHELF is proudly made in the USA from high quality ABS. Just under 12" in diameter, the versatile UPSHELF is large enough to be useful, but not so big as to get in the way, and can hold 10+ lbs.!
Specifications- Color: Black
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- AGRI-FAB Push Spreader, Pneumatic, 110 lb, Cable (45-0576)
- A & I PRODUCTS Hitch Pin 1-1/4" X 7 10" x5" x2" (A-GHP08)
- BRIGGS & STRATTON BRACKET-CONTROL (790143)
- UPSHELF Upshelf 10463WH Detachable Umbrella Pole Shelf; White (10463WH)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Navy (194061004371)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Blue (50-100-B)
- LIVING ACCENTS 7.5 ft. Tiltable Hunter Green Market Umbrella (UM75BKOBD354)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Hunter Green (50-LG1176)
- VILLACERA 9-Foot Outdoor Patio Umbrella with Base, Green (83-OUT5440B)
- Upshelf Patio Furniture