Shop All Trampolines
Upperbounce
Upper Bounce42" Trampoline Ladder 3 Steps
Mfr # UBL3S-42-G
Zoro # G7273414
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver/Orange
- Weight Capacity 330 Pounds
- Overall Height 41.75
- Weight 5.5
- Features Easy 5 minute assembly, Ladder Height: 42", Width: 11", Thread Depth: 1", Space between steps: 9", Swivel hook design, Silver/Orange, Warranty: 1 Year Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBL3S-42-G
- Zoro # G7273414
- UPC # 609465205588
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 41.75 |
Size | 42" |
Width | 1.58 |
Length | 12.99 |
Details
Color | Silver/Orange |
Weight Capacity | 330 Pounds |
Weight | 5.5 |
Features | Easy 5 minute assembly, Ladder Height: 42", Width: 11", Thread Depth: 1", Space between steps: 9", Swivel hook design, Silver/Orange, Warranty: 1 Year Warranty |
Includes | Trampoline Ladder |
Material | Steel |
Description
Don't let your kids get hurt by failing to get onto the trampoline safely! Simple to assemble and can be easily removed to limit trampoline access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BRAND Wire Elec Fn17Ga Galv1/4 (85612)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- STENS Seat Switch For Troy-Bilt Specific Rzt Residential Z Mowers 725-04040 (430-780)
- HI-YIELD Garden Fertilizer 8-10-8 (32090)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SERENELIFE Spring-Less Sports Jumping Fitness Trampoline, Adult Size, SLELT403 (SLELT403)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- Upperbounce Trampolines