Shop All Trampolines
Upperbounce
Upper Bounce14 FT. Round Trampoline With Blue Safety Pad
Mfr # UBT01-14
Zoro # G7286897
product price: $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Color Jumping Mat: Black; Safety Pad: Blue
- Weight Capacity 330
- Overall Height 35
- Weight 138.6
- Features Easy to Assemble, Disassemble, ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBT01-14
- Zoro # G7286897
- UPC # 609224357398
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 35 |
Width | 168 |
Size | 14' |
Length | 168 |
Details
Color | Jumping Mat: Black; Safety Pad: Blue |
Weight Capacity | 330 |
Weight | 138.6 |
Features | Easy to Assemble, Disassemble, ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Material | Powder Coated Steel; PVC; Polypropylene; Mesh; Iron |
Includes | Trampoline with Pad |
Description
Get bouncing with the Upper Bounce 14 FT. Trampoline. This 14-foot trampoline has a 330-pound maximum weight capacity. Its High-performance steel springs provide a deeper, more exciting bounce. It features: 72 6.5” heavy-duty galvanized springs.The safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs.The strong & high quality pad with 450g PVC on top, 310g PE on bottom and 3/4" foam thickness EPE, contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape. The Jumping Mat features ultra-durability through its premium PP mesh material. 8 row stitching provides extra security, thus preventing the mat from tearing and guaranteed to be enjoyed for many years! Set comes with Screw Driver, T-Hook (spring tool) and instruction set-up manual. All upper Bounce items are manufactured from high quality materials offering you safer long-lasting fun investment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Governor Link Spring (691842)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- NGK SPARK PLUGS NGK Spark Plug, BPR2ES (130-934)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- Upperbounce Trampolines