Shop All Trampolines
Upperbounce
Universal Repl. Legs for Mini Trampolines and Rebounders-Set Of 6
Mfr # UBRP-LEGSML-6
Zoro # G7275380
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 330 Pounds
- Overall Height 7
- Weight 2.5
- Size Set of 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UBRP-LEGSML-6
- Zoro # G7275380
- UPC # 609224357152
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 7 |
Size | Set of 6 |
Length | 1 |
Width | 1 |
Details
Color | Black |
Weight Capacity | 330 Pounds |
Weight | 2.5 |
Includes | 6 Replacement Legs |
Features | Black Rubber Tips Included, 0.8" Diameter Legs, Leg Height: 7.5", Black, Warranty: 1 Year Warranty |
Material | Steel |
Description
Don't let the loss of one, two or even all of your Mini Trampoline/Rebounder legs mean that you have to buy a whole new trampoline. Upper Bounce High Quality Replacement legs simply screw straight into your frame, and come complete with the rubber feet so you are able to continue rebounding in no time!. Universal Replacement Legs for Mini Trampolines and Rebounders-Set Of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Root Slayer Mini-Digger Shovel (22411)
- HUDSON Chameleon Hose End Landscaping Sprayer (36HE6)
- INTEX POOL INFLT PLAY CNTR (57453EP)
- BAYER Maxforce Fly Spot Bait (2oz) (81770220)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- Upperbounce Trampolines