Shop All Trampolines
Upperbounce
Trampoline Weather Cover, Fits for 17 X 17 'Square Frames-Black
Mfr # UBWC-1717-BK
Zoro # G7286407
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 0.1
- Weight 8.36
- Features Protects mat from rain, snow, & sun which can fade the color of the mat, Protects the trampoline from bird droppings, Protects the trampoline mat from animals that may jump onto it, Keeps the springs and mat covered and protects from corrosion and rust, Tells the children that today's not a good day to use the trampoline
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBWC-1717-BK
- Zoro # G7286407
- UPC # 708302281669
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.1 |
Width | 204 |
Length | 204 |
Size | 17' |
Details
Color | Black |
Weight | 8.36 |
Features | Protects mat from rain, snow, & sun which can fade the color of the mat, Protects the trampoline from bird droppings, Protects the trampoline mat from animals that may jump onto it, Keeps the springs and mat covered and protects from corrosion and rust, Tells the children that today's not a good day to use the trampoline |
Material | Plastic |
Includes | Trampoline Weather Cover |
Description
Trampoline Rain Cover: Designed to protect your investment during the winter or harsh weathers, protects and prolongs the life of your trampoline by protecting your safety pad and jumping mat which can easily get ruined as it is outdoors, also our trampoline cover will keep debris such as leaves and dirt off the surface of your trampoline to make it a safer and cleaner jumping experience. . Economy Trampoline Weather Protection Cover, Fits for 17 X 17 'Square Frames-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRA KING 70 lb. Commercial Push Spreader (45-0563)
- FLAMBEAU Coyote Decoy Geese Repelling (5985MS-1)
- TAYLOR K-2005 Liquid DPD Test Kit With 0.75 oz. Reagents (TA36058)
- OREGON Gauge&File Chainsaw (27742)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SKYBOUND SkyBound NETJZ-1208ST0000 12 Foot Trampoline Net (NETJZ-1208ST0000)
- Upperbounce Trampolines