Shop All Trampolines
Upperbounce
Trampoline Repl. Jumping Mat, fits for 11' Round Frames
Mfr # UBMAT-11-72-5.5
Zoro # G7287070
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 330 Pounds
- Overall Height 0.2
- Weight 7.48
- Includes Trampoline Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBMAT-11-72-5.5
- Zoro # G7287070
- UPC # 708302279741
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Length | 115 |
Width | 115 |
Size | 11' |
Details
Color | Black |
Weight Capacity | 330 Pounds |
Weight | 7.48 |
Includes | Trampoline Mat |
Material | Mesh |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Fits for 11' Trampoline |
Description
Bring back your Trampoline bounce with this New & Strong "Upper Bounce" Trampoline Jumping Mat! "Upper Bounce" Jumping Mat is especially designed to fit 11 FT. Trampoline Frames of all brands and models, with 72 V-Rings using 5.5" Springs. Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Trampoline Replacement Jumping Mat, fits for 11 'Round Frames with 72 V-Rings, Using 5.5" springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS StaySharp Max Reel Mower, 18" (362050-1002)
- CYZMIC CS Cyzmic CS (32oz) (82002403)
- OREGON Mower Blade (91-526)
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 36 (CC879E)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- Upperbounce Trampolines