Shop All Trampolines
Upperbounce
Trampoline Appearance Repl. Set, 16', Starry Night
Mfr # UBSET-16-SN
Zoro # G7284946
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Starry Night
- Overall Height 70.75
- Weight 11.26
- Size 16'
- Includes Trampoline Pad & Pole Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UBSET-16-SN
- Zoro # G7284946
- UPC # 856874004428
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 70.75 |
Size | 16' |
Length | 192 |
Width | 10 |
Details
Color | Starry Night |
Weight | 11.26 |
Includes | Trampoline Pad & Pole Sleeves |
Material | PVC |
Features | Change your trampoline appearance easily, Appropriate for all ages, from children to adults, High quality safety pad combined PVC and PE with 1/2" foam thickness, Safety and Longevity, Quick and easily installed with a neat fit over the springs and poles |
Description
Boost your trampoline experience with vibrant colors and patterns. Whether you're in the market for trampoline replacement parts, or you're just bored of that same, simple-looking trampoline in your backyard, it's time to change the aesthetics and add artistic flavor to your trampoline! Stand out with an Upper Bounce trampoline makeover and change the look of your backyard. Your family will enjoy the bounce with Upper Bounce's safer and more durable trampoline replacement accessories.. Trampoline Appearance Replacement Set, 16' Round Safety Pad with 12-pole Sleeve Protectors-Starry Night
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVERKINK 8617100 HeavyDuty Garden Hose, 58 in, 100 ft L (8617-100/8615)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- RAID MAX Bait Ant Raid (76746)
- CIMEXA Insecticide Dust (CXID032)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- Upperbounce Trampolines