Shop All Trampolines
Upperbounce
Trampoline Appearance Repl. Set, 16', Purple
Mfr # UBSET-16-P
Zoro # G7268654
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Height 70.75
- Weight 11.26
- Width 10
- Features Change your trampoline appearance easily, Appropriate for all ages, from children to adults, High quality safety pad combined PVC and PE with 1/2" foam thickness, Safety and Longevity, Quick and easily installed with a neat fit over the springs and poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UBSET-16-P
- Zoro # G7268654
- UPC # 856874004787
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 70.75 |
Width | 10 |
Size | 16' |
Length | 192 |
Details
Color | Purple |
Weight | 11.26 |
Features | Change your trampoline appearance easily, Appropriate for all ages, from children to adults, High quality safety pad combined PVC and PE with 1/2" foam thickness, Safety and Longevity, Quick and easily installed with a neat fit over the springs and poles |
Material | PVC |
Includes | Trampoline Pad & Pole Sleeves |
Description
Boost your trampoline experience with vibrant colors and patterns. Whether you're in the market for trampoline replacement parts, or you're just bored of that same, simple-looking trampoline in your backyard, it's time to change the aesthetics and add artistic flavor to your trampoline! Stand out with an Upper Bounce trampoline makeover and change the look of your backyard. Your family will enjoy the bounce with Upper Bounce's safer and more durable trampoline replacement accessories.. Trampoline Appearance Replacement Set, 16' Round Safety Pad with 12-pole Sleeve Protectors-Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-9X12)
- FIMCO Sprayer Parts, Rubber (7772134)
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- Upperbounce Trampolines