Shop All Trampolines
Upperbounce
S-Shaped Hook for Dual Spring System
Mfr # UBHWD-WH-12
Zoro # G7269948
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 0.25
- Weight 0.8
- Includes W-Shaped Hook
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBHWD-WH-12
- Zoro # G7269948
- UPC # 714757399842
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.25 |
Length | 4.5 |
Width | 0.5 |
Size | OS |
Details
Color | Silver |
Weight | 0.8 |
Includes | W-Shaped Hook |
Material | Steel |
Features | W-shaped hook for dual spring attachment, 4.25" length, Made of thick galvanised steel, for strength and durability, The dual spring system gives your trampoline extra bounce for extra fun!, Set of 12, Slides through the set of trampoline mat loops, creating an attachment point for the springs |
Description
This W-shaped hook slides through the sets of trampoline mat loops, creating an attachment point for the springs. Attach two springs to the centre of each W-shaped hook. Dual spring systems give your trampoline extra bounce for the most fun and energetic experience. Our W-shaped hook is made of strong and high-quality metal for durability and ultimate function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- SUPER PRO Rope Eye VL Male Receptor - Gray (25568-301-000)
- MTD Boot Asm (753-08053)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- Upperbounce Trampolines