Shop All Trampolines
Upperbounce
Replacment Rod For 11' Frame-8 Pole Caps Included
Mfr # UBFGPCS-11
Zoro # G7278436
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 1
- Weight 3.5
- Material Fiberglass,Plastic
- Size 11'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBFGPCS-11
- Zoro # G7278436
- UPC # 700424739578
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 1 |
Size | 11' |
Width | 108 |
Length | 108 |
Details
Color | Black |
Weight | 3.5 |
Material | Fiberglass,Plastic |
Features | Strong and Durable, Fiber glass rods, To fit 8' frames, Color: Black, Includes Fiber glass rods and 8 Pole Caps |
Includes | Includes Fiber glass rods and 8 Pole Caps |
Description
No need to buy a whole new trampoline if the Fiber Glass Rods holding up your trampoline net is damaged or missing! Get these Strong and Durable Fiber Glass Rods that will fit the top ring of any 11' round trampoline frame using up to 8 curved poles that measure 1.5" diameter. Set comes with required 6 Pole Caps to attach to the poles so assembly will be easy and complete and your net will stand tall and straight again!. Universal Trampoline Fiber Glass Rods To Replace Top Ring Of Net Enclosure For 11' Frame-8 Pole Caps Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- OREGON Mower Blade (91-128)
- MTD 50 Pack-Shear Pin (738-06654-50)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SKYBOUND SkyBound NETJZ-1506ST0000 15ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1506ST0000)
- Upperbounce Trampolines