Shop All Trampolines
Upperbounce
Mini Trampoline Repl. Jumping Mat, fits for 40" Round Frames
Mfr # UBMAT-40
Zoro # G7286145
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 220 Pounds
- Overall Height 0.2
- Weight 2.5
- Includes Trampoline Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBMAT-40
- Zoro # G7286145
- UPC # 609224356759
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Size | 40" |
Width | 31.5 |
Length | 31.5 |
Details
Color | Black |
Weight Capacity | 220 Pounds |
Weight | 2.5 |
Includes | Trampoline Mat |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 40" Round Trampoline |
Material | Mesh |
Description
Bring back your Mini Trampoline bounce and family fun with this high quality Upper Bounce Mini Trampoline Jumping Mat! Replacement Mat will fit for 40" Round Mini Trampoline Frames of all brands and models Using 34 3.5" springs. Upper Bounce Trampoline Jumping Mats feature ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment! This mat does not work with V-rings, The springs attach to the mat with S shaped Hooks. (These hooks are not included). Mini Trampoline Replacement Jumping Mat, fits for 40" Round Frames, Using 34 3.5" springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clamp Muffler (24 237 13-S)
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On One Side, White (00-955001)
- A & I PRODUCTS Hitch Pin 1" X 7 10" x5" x2" (A-GHP06)
- WATERCO TBF Bag Filter C50 Housing (3761050NA)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- Upperbounce Trampolines