Shop All Trampolines
Upperbounce
Mini Trampoline Repl. Jumping Mat, fits for 38" Round Frames
Mfr # UBMAT-38
Zoro # G7286967
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 220 Pounds
- Overall Height 0.2
- Weight 2.5
- Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBMAT-38
- Zoro # G7286967
- UPC # 609224356742
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Length | 29.25 |
Size | 38" |
Width | 29.25 |
Details
Color | Black |
Weight Capacity | 220 Pounds |
Weight | 2.5 |
Material | Mesh |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 38" Round Trampoline |
Includes | Trampoline Mat |
Description
Bring back your Mini Trampoline bounce and family fun with this high quality Upper Bounce Mini Trampoline Jumping Mat! Replacement Mat will fit for 38" Round Mini Trampoline Frames of all brands and models Using 32 3.5" springs. Upper Bounce Trampoline Jumping Mats feature ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment! This mat does not work with V-rings, The springs attach to the mat with S shaped Hooks. (These hooks are not included). Mini Trampoline Replacement Jumping Mat, fits for 38" Round Frames, Using 32 3.5" springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grip-Foam Handle 2 (920-05031)
- MI-T-M Quick Connect Socket (17-0028)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- MI-T-M Washer, 8-0427 (8-0427)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Upperbounce Trampolines